Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordlessToolKit, (1)4.0Ah;(1)2.5Ah

  • Mfr # GT401M1D1

  • Zoro # G201866419


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Cordless Tools Included
Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(1) 2.5Ah, (1) 4.0 Ah
Series
XGT(R)
Battery Included
(1) 373WA7 (Mfr No. BL4025), (1) 373WA8 (Mfr No. BL4040)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT401M1D1
Zoro #
G201866419
UPC #
088381740197
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
40 V DC
Cordless Tools Included
Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(1) 2.5Ah, (1) 4.0 Ah
Number of Tools
4
Includes
Reciprocating Saw Blade, Tool Bag, (2) Belt Hooks
Series
XGT(R)
Battery Included
(1) 373WA7 (Mfr No. BL4025), (1) 373WA8 (Mfr No. BL4040)
Light
373WC0
Impact Driver
373VN5
Reciprocating Saw
373VR3
Charger
373WA9 (Mfr No. DC40RA)
Item
Cordless Tool Combination Kit
Hammer Drill
373VP3
Battery Model No.
(1) 373WA7 (Mfr No. BL4025), (1) 373WA8 (Mfr No. BL4040)
Hammer Drill - Class
Premium
Impact Driver - Torque Range
1,950 in-lb
Battery Series
XGT(R)
Power Source
Cordless
Reciprocating Saw - Tool Style
Full-Size
Light - Type
Flashlight
Included Fastening Tools
Impact Driver (1950 in-lb)
Cordless Tool Kit Contents
(4) Bare Tools, (2) Batteries, (1) Charger
Included Saws & Grinders
Full-Size Reciprocating Saw
Hammer Drill - Max. Torque
1,250 in-lb
Hammer Drill - BPM
0 to 2,600 / 0 to 39,000 BPM
Number of Batteries Included
2
Case Included
Tool Bag
Charger Included
Yes
Wireless Tool Tracking
No
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Charger Manufacturing Model Number
DC40RA
All Product Types Included
Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Tool Series
XGT(R)
Battery Platform
XGT(R)
Battery Manufacturing Model Number
(1) BL4025, (1) BL4040
Impact Driver - Maximum Torque
1,950 in-lb
Includes Case
Case Included
Motor Type
Brushless

Description

Cordless Tool Combination Kit, Cordless Tools Included Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 40 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 2.5Ah, (1) 4.0 Ah, Includes Reciprocating Saw Blade, Tool Bag, (2) Belt Hooks, Tool Brand Makita, Series XGT(R), Battery Included (1) 373WA7 (Mfr No. BL4025), (1) 373WA8 (Mfr No. BL4040), Number of Batteries Included 2, Battery Model No. (1) 373WA7 (Mfr No. BL4025), (1) 373WA8 (Mfr No. BL4040)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.