Shop MAKITA
Create Account
Coupler Shaft Attachment, Double Sided
- Mfr # EN410MP
- Zoro # G625010566
product price:Â
$
360.99
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
- EN410MP
- Zoro #
- G625010566
- UPC #
- 88381466592
- Country of Origin
- China
Description
Makita is giving landscapers more options with both MM4 4-stroke engine and 18 V X2 LXT (36 V) cordless couple shaft power heads (sold separately) and the double sided hedge trimmer couple shaft attachment is the right accessory for use with this versatile system. It has a 20 in double sided blade with high-blade speed for efficient trimming. Additional features include a commercial-duty gear case and a tip guard engineered to protect the blade from unnecessary wear.