Crevice Nozzle
Mfr # W6084
Zoro # G0701307
product price: $8.59
/eaKey Features
Material
Plastic
Length
1 1/2 in
Width
2 in
For Hose Diameter
1 3/8 in
Fits Vacuum Brand
Makita
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W6084
Zoro #
G0701307
UPC #
088381431095
Country of Origin
Multiple
Dimensions
Length
1 1/2 in
Width
2 in
For Hose Diameter
1 3/8 in
Depth
12 in
Diameter
1 1/2 in
Details
Material
Plastic
Fits Vacuum Brand
Makita
For Vacuum Type
Shop Vacuum
Item
Crevice Tools
For Use With
48Z875
Fits Vacuum Models
95960, 95961, 95962, 98450, 98451
Attachment Product Grouping
Crevice Tools
For Use With Mfr. Model Number
48Z875
Description
Crevice Tools, For Hose Diameter 1 3/8 in, Material Plastic, Length 1 1/2 in, Width 2 in, Depth 12 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models P-79865, Includes Crevice Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.