Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crevice Tool, 1 1/4 in L, Plastic

  • Mfr # 191D65-8

  • Zoro # G101109173


product price: $28.85
/ea

Key Features

Material
Plastic
Length
13 in
Width
1 1/4 in
For Hose Diameter
1 1/8 in
Fits Vacuum Brand
Makita
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191D65-8
Zoro #
G101109173
UPC #
088381565394
Country of Origin
China

Dimensions

Length
13 in
Width
1 1/4 in
For Hose Diameter
1 1/8 in
Diameter
1 1/4 in

Details

Material
Plastic
Fits Vacuum Brand
Makita
For Vacuum Type
Upright Vacuum
Item
Crevice Tool
Attachment Product Grouping
Crevice Tools
Fits Vacuum Models
XCV19PG, XCV19Z

Description

Crevice Tools, For Hose Diameter 1 1/8 in, Material Plastic, Length 13 in, Width 1 1/4 in, Depth Not Applicable, Diameter 1 1/4 in, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV19PG, XCV19Z, Includes Crevice Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.