Zoro Homepage

Cultivator Tine Set, KR401MP

  • Mfr # 199204-0

  • Zoro # G8212875


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length of Tines
9 in
Product Type
Cultivator Tine Set
Number of Tines
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199204-0
Zoro #
G8212875
UPC #
088381532402
Country of Origin
China

Dimensions

Length of Tines
9 in

Details

Item
Cultivator Tine Set
Product Type
Cultivator Tine Set
Number of Tines
6

Description

Cultivator Tine Set, Length of Tines 9 in, Product Type Cultivator Tine Set, Number of Tines 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.