Shop MAKITA
See all product information
Create Account
Cup Brush, Knotted Wire, 1/64" Brush Dia.
- Mfr # A-98429
- Zoro # G0509748
product price:Â
$
19.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Abrasive Material
Carbon Steel
Arbor Hole Size
5/8"-11
Bristle Type
Standard Twist Knot Wire
Abrasive Shank Size
No Shank
Wire Dia.
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-98429
- Zoro #
- G0509748
- UPC #
- 088381475167
- Country of Origin
- China
Dimensions
- Arbor Hole Size
- 5/8"-11
- Brush Dia.
- 2 3/4 in
- Abrasive Shank Size
- No Shank
- Wire Dia.
- 0.02 in
- Bristle Trim Length
- 1 in
- Bristle Length
- 1 in
- Bristle Diameter
- 0.02 in
- Connector Size
- 5/8"-11
Details
- Abrasive Material
- Carbon Steel
- Bristle Type
- Standard Twist Knot Wire
- Item
- Cup Brush
- Max. RPM
- 12,500 RPM
- Item - Cup Brushes
- Cup Brush
- Operating Speed - Maximum
- 12,500 RPM
- Compatible Tool Type
- Right-Angle Grinder
- Product Type
- Cup Brush
- Connector Type
- Threaded Hole
Description
Cup Brush, Bristle Type Standard Twist Knot Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 2 3/4 in, Grit Not Applicable, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Right-Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.