Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Makita Cut-Off Wheel, 14" x 1" x 7/64", PK25 B-10849-25

Cut-Off Wheel, 14" x 1" x 7/64", PK25 (Discontinued)

  • Mfr # B-10849-25
  • Zoro # G4006856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-10849-25
Zoro #
G4006856
UPC #
088381349192
Country of Origin
Thailand

Dimensions

Abrasive Wheel Diameter
14"
Arbor Hole Size
1"
Diameter
14"
Thickness
1/8"

Details

Item
Abrasive Cut-Off Wheel

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.