Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Makita Cut-off Wheel, 5" x 7/8" x 3/64", PK25 724116-A-25

Cut-off Wheel, 5" x 7/8" x 3/64", PK25 (Discontinued)

  • Mfr # 724116-A-25
  • Zoro # G4006978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724116-A-25
Zoro #
G4006978
UPC #
088381939904
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
5"
Arbor Hole Size
7/8"
Diameter
5"
Thickness
3/64"

Details

Series
Metal
Item
Abrasive Cut-Off Wheel

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.