Cut Off Wheel, Type 1, 4.5 in Dia, .032 in Thick, 7/8 in Arbor Hole Size, Zirconia Aluminum

  • Mfr # B-46159-25

  • Zoro # G513321880


product price:  $55.39
/pk 25, $2.22/ea

Key Features

Wheel Type
Type 1
Overall Diameter
4.5 in
Overall Thickness
.032 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-46159-25
Zoro #
G513321880
UPC #
088381451710
Country of Origin
Thailand

Dimensions

Overall Diameter
4.5 in
Overall Thickness
.032 in
Connector Size
7/8 in

Details

Item
Cut Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Ferrous Metal, Stainless Steel, Pipe, Sheet and Channel
Abrasive Material
Zirconia Aluminum
Maximum Operating Speed
13,300 RPM
Specification
For making cuts in metal and stainless steel pipes, sheet, and channel

Description

Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.