Cut Off Wheel, Type 1, 4.5 in Dia, .0450 in Thick, 7/8 in, X-LOCK Arbor Hole Size, Aluminum Oxide

  • Mfr # E-00446

  • Zoro # G501212497


product price:  $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Wheel Type
Type 1
Overall Thickness
.0450 in
Connector Size
7/8 in, X-LOCK
Grit
60
Primary Material Application
Ferrous Metal, Stainless Steel, Pipe, Sheet and Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-00446
Zoro #
G501212497
UPC #
088381555418
Country of Origin
Thailand

Dimensions

Overall Diameter
4.5 in
Overall Thickness
.0450 in
Connector Size
7/8 in, X-LOCK

Details

Item
Cut Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Ferrous Metal, Stainless Steel, Pipe, Sheet and Channel
Abrasive Material
Aluminum Oxide
Series
X-LOCK
Maximum Operating Speed
12,250 RPM
Specification
For use in making cuts in ferrous metals including alloy steel, carbon steel, and stainless steel pipes, sheet, and channel along with cast iron, and wrought iron

Description

X-LOCK 4 1/2x0.045x7/8 In. Metal and Sta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.