Cut Off Wheel, Type 1, 5 in Dia, 3/64 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide, 46 Grit

  • Mfr # 724116-A-25

  • Zoro # G413321935


product price:  $54.19
/pk 25, $2.17/ea

Key Features

Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
3/64 in
Connector Size
7/8 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
724116-A-25
Zoro #
G413321935
UPC #
088381939904
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Overall Thickness
3/64 in
Connector Size
7/8 in

Details

Item
Cut Off Wheel
Wheel Type
Type 1
Grit
46
Primary Material Application
Ferrous Metal, Steel, Cast Iron
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12,200 RPM
Specification
Designed for less heat discoloration, less material removal and less burning for a better finish

Description

Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.