Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Out Tool, 12 1/4 in L, 32,000 RPM

  • Mfr # XOC02Z

  • Zoro # G101059577


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Tool Weight
3.7 lb
Includes
1/8 in Collet Cone (763677-9), 1/8 in Drywall Cut-out Bit, Collet Nut (763675-3), Spanner Wrench (781037-3)
Handle Type
Barrel Grip
Tool Length
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XOC02Z
Zoro #
G101059577
UPC #
088381727983
Country of Origin
Multiple

Dimensions

Tool Length
12 1/4 in
Collet Size
1/8 in, 1/4 in
Adjustable Depth Guide
Yes

Details

Item
Cut-Out Tool
Voltage
18 V
Tool Weight
3.7 lb
Includes
1/8 in Collet Cone (763677-9), 1/8 in Drywall Cut-out Bit, Collet Nut (763675-3), Spanner Wrench (781037-3)
Handle Type
Barrel Grip
Features
1/4 in and 1/8 in Bit Capacity, LED Light, On Board Bit Change Capabilities Eliminates Need for Wrench, Slide Switch with Lock-On
Battery Series
LXT
Safety Features
Electric Brake
Max. Speed
32,000 RPM
Number of Batteries Included
0
Collet Capacity
1/8 in
Built-In Light
Yes
Power Source
Cordless
Lock-On Switch
Yes
Spindle Lock
Yes
Series
18V LXT
Charger Included
No
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool

Description

Cut-Out Tool, Voltage 18V DC, Max. Speed 32,000 RPM, Collet Size 1/8 in, 1/4 in, Adjustable Depth Guide Yes, Brushless Motor Yes, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Electric Brake, Lock-On Switch, Spindle Lock Yes, Built-In Light Yes, Features 1/4 in and 1/8 in Bit Capacity, LED Light, On Board Bit Change Capabilities Eliminates Need for Wrench, Slide Switch with Lock-On, Handle Type Barrel Grip, Lock-On Switch Yes, Power Source Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.