Cutter Blade Set, Rebar; Steel Rod
Mfr # SC09002470
Zoro # G101212507
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Includes
Cutter Blade Set
Number of Pieces
2
For Use With
Mfr. No. XCS04ZK
Features
Industrial Design, Spark-Free Cutting
Application
Cable Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC09002470
Zoro #
G101212507
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Compatible Wire/Cable Diameter
Not Rated
Details
Item
Cutter Blade Set
Includes
Cutter Blade Set
Number of Pieces
2
For Use With
Mfr. No. XCS04ZK
Features
Industrial Design, Spark-Free Cutting
Application
Cable Cutting
Cutting Capacities
5/8 in Rebar
Compatible Manufacturer Model Number
XCS04ZK
Compatible Wire/Cable Type
Rebar, Steel Rod
Product Type
Cutter Blade Set
Compatible Use With
Makita Cordless Rebar Cutter
Description
Cutter Blade Set, Product Type Cutter Blade Set, Compatible Use With Makita Cordless Rebar Cutter, Cutting Capacities 5/8 in Rebar, Maximum Compatible Wire/Cable Diameter Not Rated, Compatible Wire/Cable Type Rebar, Steel Rod, Application Cable Cutting, Compatible Manufacturer Model Number XCS04ZK, Features Industrial Design, Spark-Free Cutting, Includes Cutter Blade Set, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.