Zoro Homepage

CXT BL Top Handle Jig Saw Kit, 12V max

  • Mfr # VJ06R1J + BL1041B

  • Zoro # G805574390


product price: $340.35
/ea
Free Shipping & Returns

Key Features

Strokes per Minute
800 - 3,000 SPM
Length of Stroke
7/8 in
Voltage
12 V DC
Max. Strokes per Minute
3,000 stroke/min
Battery Capacity
(1) 4.0Ah; (2) 2.0Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VJ06R1J + BL1041B
Zoro #
G805574390
UPC #
-
Country of Origin
China

Dimensions

Length of Stroke
7/8 in
Tool Length
9 3/8 in
Stroke Length
7/8 in
Overall Length
9 3/8 in

Details

Strokes per Minute
800 - 3,000 SPM
Voltage
12 V DC
Max. Strokes per Minute
3,000 stroke/min
Battery Capacity
(1) 4.0Ah; (2) 2.0Ah
Features
"Tool-Less" Blade Change System Allows for Faster Blade Installation and Removal for Increased Productivity, Battery Protection Circuit Protects Against Overloading and Over-Discharging and Over-Heating, Built-In Dust Blower Clears the Line of Cut for Increased Accuracy, Compact and Ergonomic Design at Only 9-3/8 in Long, Efficient BL(TM) Brushless Motor is Electronically Controlled, Heavy Gauge Aluminum Base for Smooth Accurate Cutting and Added Durability, No-Load Speed Reduction Feature Automatically Reduces SPM for More Accurate Cutting Starts, Not Compatible with 12V Max Pod-Style Tools Batteries and Chargers, Rubberized Soft Grip Handle, Soft Start Suppresses Start-Up Reaction for Better Accuracy, the BL(TM) Brushless Motor Eliminates Carbon Brushes Enabling the BL(TM) Motor to Run Cooler and More Efficiently for Longer Life, the Electronically-Controlled BL(TM) Brushless Motor Efficiently Uses Energy to Match Torque and SPM to the Changing Demands of the Application, Tilting Base for Bevel Cuts from 0 Degrees -45 Degrees
Tool Weight
4.1 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Min. Strokes per Minute
800 stroke/min
Charger Included
Yes
Blade Shank Type
T-Shank
Wireless Tool Tracking
No
Battery Series
CXT(R)
Item
Jigsaw Kit
Power Source
Cordless
Charger Model
DC10WD
Throttle Type
Variable-Speed Trigger
Variable Speed
Yes
Blade Clamp Type
Lever Lock
Green Environmental Attribute
Product is Rechargeable
Brushless Motor
Yes
Stroke Type
Orbital, Straight
Speed Control
Variable
Includes
(1) 12V MAX CXT(R) 4.0Ah Battery (787D13 and Mfr No. BL1041B), (1) 12V MAX CXT(R) Charger (46AD64 and Mfr No. DC10WD), (1) Jig Saw Blade, (1) Tool Case, (2) 12V MAX CXT(R) 2.0Ah Battery (52KE43 and Mfr No. BL1021B)
Standards
UL Listed
Number of Batteries Included
3
Battery Model No.
BL1021B; BL1041B
Handle Type
Top Handle
Bevel Angle Range
0 Degrees to 45 Degrees
Charger Manufacturing Model Number
DC10WD
Includes Battery
Battery Included
Motor Type
Brushless
Battery Manufacturing Model Number
BL1021B, BL1041B
Stroke Rate - Maximum
3,000 stroke/min
Stroke Rate - Minimum
800 stroke/min

Description

CXT BL Top Handle Jig Saw Kit, 12V max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.