Zoro Homepage

CXT Drill Kit, 1/4 in, 12 V DC

  • Mfr # FD10R1

  • Zoro # G8156296


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
1/4 in
Includes
(1) Tool Case
Cordless Tool Battery Type
Li-Ion
Series
CXT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD10R1
Zoro #
G8156296
UPC #
088381872782
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Tool Length
5 7/8 in
Drive Size
1/4 in
Overall Length
5 7/8 in

Details

Item
Drill Kit
Voltage
12 V DC
Includes
(1) Tool Case
Cordless Tool Battery Type
Li-Ion
Series
CXT
Brushless Motor
No
Battery Capacity
(2) 2.0 Ah
Charger
46AD64
Battery Pack Replacement
52KE43
Battery Included
52KE43
Included Charger
46AD64
Green Environmental Attribute
Product is Rechargeable
Charger Replacement
46AD64
Handle Type
Pistol Grip
Max. Torque
250 in-lb
Clutch Style
Mechanical
No Load RPM
0 to 450/0 to 1700
Corded/Cordless
Cordless
Tool Weight
2.1 lb
Handle Material
Rubber
Power Source
Cordless
Motor Type
Brushed
Chuck
Hex
Transmission
2-Speed
Max. Power
4984 W
Number of Batteries
2
Autofeed
No
Max. Speed
1,700 RPM
Charger Included
Yes
Drilling Capacity in Wood
13/16 in
Drilling Capacity in Steel
3/8 in
Chuck Material
Metal
Torque Range
0 in-lb to 250 in-lb
Wireless Tool Tracking
No
Throttle Type
Trigger
Battery Model No.
52KE43
Battery Series
CXT(R)
Number of Batteries Included
2
Built-In Light
Yes
Housing Material
Plastic
Min. Torque
0 in-lb
Min. Speed
450 RPM
Cordless Drill Class
Subcompact
Number of Speed Settings
2
Number of Clutch Settings
20+ Drill Mode
Charger Model
46AD64
Anti-Kick Back
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Variable Speed
Yes
Clutch Type
Mechanical
Screwdriver Type
General Purpose Screwdriver
Free Speed
1,700 RPM
Battery Type
Pouch
Number of Chargers Included
1
No Load Speed
1,700 RPM
Includes Battery
Battery Included
Charger Manufacturing Model Number
46AD64, DC10WD
Tool Series
LXT(R)
Torque - Maximum
250 in-lb
Built-In Light Type
Individual Light(s)
Battery Manufacturing Model Number
BL1021B
Includes Autofeed
Autofeed Not Included
Battery Platform
CXT(R)
Speed Control
Variable
Battery Chemistry
Li-Ion
Torque - Minimum
0 in-lb
Product Type
General Purpose Screwdriver

Description

Drill Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12 V DC, Max. Torque 250 in-lb, No Load RPM 0 to 450/0 to 1700, Clutch Style Mechanical, Series CXT, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (2) 2.0 Ah, Battery Included 52KE43, Battery Pack Replacement 52KE43, Tool Length 5 7/8 in, Tool Weight 2.1 lb, Includes (1) Tool Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.