Zoro Homepage

Deck Screw, M6 x 22 mm, Flat Head

  • Mfr # 251468-5

  • Zoro # G3665746


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Flat Head
Screw Size
M6
Fastener Length
22 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251468-5
Zoro #
G3665746
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M6
Fastener Length
22 mm

Details

Head Type
Flat
Item
Deck Screw
System of Measurement
Metric

Description

Makita 251468-5 Flat Head Screw M6X22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.