Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Compact Organizer, 6-3/8 in H

  • Mfr # T-90065

  • Zoro # G315486985


product price: $54.98
/ea

Key Features

Color
Teal
Features
Bins Nest Together for more Space Optimization, Clear Lid to Easily See Inside and Rib Design Secures Bins in Place
Locking System
Security Bar
Overall Depth
10 15/16 in
Overall Height
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-90065
Zoro #
G315486985
UPC #
197050353832
Country of Origin
United States

Dimensions

Overall Depth
10 15/16 in
Overall Height
6 3/8 in
Overall Width
15 5/16 in

Details

Item
Organizer
Color
Teal
Features
Bins Nest Together for more Space Optimization, Clear Lid to Easily See Inside and Rib Design Secures Bins in Place
Locking System
Security Bar
Includes
(5) Organizer Bins, Deep Compact Organizer
Total Storage Capacity
522 cu in
Closure Type
Latch

Description

Organizer, Overall Depth 10 15/16 in, Overall Height 6 3/8 in, Overall Width 15 5/16 in, Locking System Security Bar, Color Teal, Closure Type Latch, Features Bins Nest Together for more Space Optimization, Clear Lid to Easily See Inside and Rib Design Secures Bins in Place, Includes (5) Organizer Bins, Deep Compact Organizer, Total Storage Capacity 522 cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.