Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Medium Organizer, 6-3/8 in H

  • Mfr # T-90043

  • Zoro # G015833034


product price: $89.98
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Teal
Overall Depth
22 1/8 in
Height
6 3/8 in
Includes
(11) Organizer Bins, Deep Medium Organizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-90043
Zoro #
G015833034
UPC #
197050353818
Country of Origin
United States

Dimensions

Overall Depth
22 1/8 in
Height
6 3/8 in
Overall Width
15 1/4 in
Overall Height
6 3/8 in
Interior Dimensions
12.15 in L x 19.36 in W x 4.78 in H
Interior Depth
12.15 in

Details

Item
Organizer
Material
Plastic
Color
Teal
Includes
(11) Organizer Bins, Deep Medium Organizer
Features
Bins Nest Together for more Space Optimization, Clear Lid to Easily See Inside and Rib Design Secures Bins in Place
Handle Type
Folding Side
Lid Style
Transparent
Handle Grip Style
Robust comfort grip
Total Load Capacity
50 lb
Total Storage Capacity
1,123 cu in
Locking System
Security Bar
Body Finish
Matte
Number of Compartments
11
Part of a Modular System
Yes
Number of Boxes
11
Closure Type
Latch
Series
MAKTRAK„¢

Description

Organizer, Overall Depth 22 1/8 in, Overall Height 6 3/8 in, Overall Width 15 1/4 in, Locking System Security Bar, Color Teal, Closure Type Latch, Features Bins Nest Together for more Space Optimization, Clear Lid to Easily See Inside and Rib Design Secures Bins in Place, Includes (11) Organizer Bins, Deep Medium Organizer, Total Load Capacity 50 lb, Total Storage Capacity 1,123 cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.