Zoro Homepage

Dethatcher/Scarif Kit, 40V, 15in, Brushless

  • Mfr # GVU01SM

  • Zoro # G516210624


product price: $1,349.00
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Battery Voltage
40 V
Includes
GVU01Z; (2) 40V max XGT® 4.0Ah Battery (BL4040); 40V max XGT® Charger (DC40RC); Dethatching Spring Tine Reel, GVU01 (1913J7-6); Scarifier Blade Reel, GVU01 (1913J5-0)
Cutting Depth
0.5 in
Cutting Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVU01SM
Zoro #
G516210624
UPC #
197050000552
Country of Origin
China

Dimensions

Cutting Depth
0.5 in
Cutting Width
15 in
Dimensions
48-3/4 in L x 26-3/4 in W x 36 in H

Details

Corded/Cordless
Cordless
Battery Voltage
40 V
Item
Dethatcher/Scarif Kit,40V,15in,Brushless
Includes
GVU01Z; (2) 40V max XGT® 4.0Ah Battery (BL4040); 40V max XGT® Charger (DC40RC); Dethatching Spring Tine Reel, GVU01 (1913J7-6); Scarifier Blade Reel, GVU01 (1913J5-0)
Color
Teal
Motor Type
Brushless
Bag Capacity
1.4 Bushels
Max. RPM
3200 RPM
Battery Chemistry
Lithium-Ion

Description

  • OUTPOWER: Powerful cuts revitalize turf allowing water, sunlight and nutrients to reach lawn roots
  • OUTSMART: 2-in-1 design for dethatching or scarifying
  • OUTLAST: Auto-switching 2 bay battery system for 2X more run time
  • No gas, emissions, oil mixing or pull starts with reduced maintenance and low noise levels
  • Dethatching Spring Tine Reel with independently flexing steel spring tines for combing and lifting layers of thatch and moss
  • Scarifier Blade Reel designed with 16 steel blades for deep cuts to pull up thick layers of thatch
  • Height adjustment dial provides a maximum working depth of 1/2"
  • Tool-less foldable handle for compact storage
  • Ball bearings in wheels provide a smoother drive with better maneuverability and increased durability
  • Grass catcher bag holds up to 1.4 bushels of grass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.