Shop MAKITA
See all product information
Create Account
Diamond Blade
- Mfr # E-02674
- Zoro # G024971581
product price:Â
$
42.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cut Width
0.06 in
Speed - Maximum
12,200 RPM
Rim Type
Continuous
Arbor Size
5/8 in, 20 mm, 7/8 in
Overall Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-02674
- Zoro #
- G024971581
- UPC #
- 088381557375
- Country of Origin
- Thailand
- Item
- Diamond Blade
- Speed - Maximum
- 12,200 RPM
- Rim Type
- Continuous
- Cutting Type
- Wet/Dry
- For Workpiece Material
- Ceramic, Granite, Tile
- Compatible Product Type
- Angle Grinder, Cut-Off Saw
- For Concrete Type
- Cured Concrete Medium
- Compatible Manufacturer Model Number
- GAG01Z, GAG11Z, XAG09Z, XAG11Z, XAG16Z, XAG20Z, XAG26Z
Dimensions
- Cut Width
- 0.06 in
- Arbor Size
- 5/8 in, 20 mm, 7/8 in
- Overall Diameter
- 5 in
Description
Diamond Blade, Arbor Size 5/8 in, 20 mm, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Continuous, Cut Width 0.06 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.