
Diamond Blade
Mfr # E-16748
Zoro # G906592163
product price: $154.97
/ea
Free Shipping & Returns
Key Features
Arbor Size
20 mm, 1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Material
Diamond
Diamond Knockout
Diamond Knockout Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-16748
Zoro #
G906592163
UPC #
88381791670
Country of Origin
Thailand
Dimensions
Arbor Size
20 mm, 1 in
Overall Diameter
14 in
Details
Item
Diamond Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Material
Diamond
Diamond Knockout
Diamond Knockout Included
Arbor Shape
Round
Grade
Standard
Compatible Product Type
Power Cutter
For Concrete Type
Hard Concrete, Reinforced Concrete
For Workpiece Material
Brick, Pavers
Speed - Maximum
5,500 RPM
Description
Diamond Blade, Arbor Size 20 mm, 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.