Zoro Homepage

Diamond Blade

  • Mfr # E-23282

  • Zoro # G713115876


product price: $43.97
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Blade Dia.
7 in
For Use With
Makita 7" battery angle grinders and saws as well as competitor 7" models
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-23282
Zoro #
G713115876
UPC #
197050353511
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
7 in
Overall Diameter
7 in

Details

Item
Diamond Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
For Use With
Makita 7" battery angle grinders and saws as well as competitor 7" models
Includes
7" Thin Kerf Diamond Blade, Segmented
Diamond Knockout
Diamond Knockout Included
Grade
Standard
Application
Reinforced Concrete, Block, Brick, Pavers
Max. RPM
8700 RPM
Arbor Shape
Round
For Workpiece Material
Block, Brick, Pavers
Compatible Product Type
Angle Grinder, Circular Saw
For Concrete Type
Reinforced Concrete
Material
Diamond
Speed - Maximum
8,700 RPM
Tool Compatibility
Angle grinder, Circular Saw

Description

  • Thin kerf blade reduces drag on the tool motor to optimize battery run time
  • Up to 80% more cuts per charge than competitive blades
  • Up to 2x faster cutting compared to standard blades
  • U-shaped notch in each segment efficiently ejects dust from the work area for a smoother and faster cutting experience
  • Ventilation holes are engineered to keep the blade cool during operation to ensure a smooth cutting action for reduced operator fatigue
  • Optimum bond matrix provides a faster, longer lasting, and smoother cutting diamond blade
  • Dry or wet cutting for added versatility
  • Made with high quality diamonds
  • Designed for a smoother and faster cutting experience while cutting masonry materials including concrete, reinforced concrete, block, pavers, and brick
  • Ideal for use with Makita 7" battery angle grinders and saws as well as competitor 7" models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.