
Diamond Blade
Mfr # E-23298
Zoro # G413115695
product price: $104.97
/ea
Free Shipping & Returns
Key Features
Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Blade Dia.
9 in
Arbor Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-23298
Zoro #
G413115695
UPC #
197050353528
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 in, 7/8 in
Blade Dia.
9 in
Overall Diameter
9 in
Details
Item
Diamond Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Grade
Standard
Includes
9" Thin Kerf Diamond Blade, Segmented
Max. RPM
6650 RPM
Diamond Knockout
Diamond Knockout Included
For Use With
Makita 9" battery power cutters as well as competitor 9" models
Application
Reinforced Concrete, Block, Brick, Pavers
Compatible Product Type
Power Cutter
Material
Diamond
For Concrete Type
Reinforced Concrete
For Workpiece Material
Block, Brick, Pavers
Speed - Maximum
6,650 RPM
Tool Compatibility
Power Cutter
Description
- Thin kerf blade reduces drag on the tool motor to optimize battery run time
- Up to 80% more cuts per charge than competitive blades
- 3D pattern diamond grid means each diamond is placed in an even 3-dimensional array for unparalleled performance in lifetime and speed
- Up to 2x faster cutting compared to standard blades
- U-shaped notch in each segment efficiently ejects dust from the work area for a smoother and faster cutting experience
- Ventilation holes are engineered to keep the blade cool during operation to ensure a smooth cutting action for reduced operator fatigue
- Optimum bond matrix provides a faster, longer lasting, and smoother cutting diamond blade
- Dry or wet cutting for added versatility
- Made with high quality diamonds
- Designed for a smoother and faster cutting experience while cutting masonry materials including concrete, reinforced concrete, block, pavers, and brick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.