Zoro Homepage

Diamond Blade

  • Mfr # E-23341

  • Zoro # G313115801


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Arbor Size
20 mm, 1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Blade Dia.
14 in
Max. RPM
5400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-23341
Zoro #
G313115801
UPC #
197050353573
Country of Origin
Thailand

Dimensions

Arbor Size
20 mm, 1 in
Blade Dia.
14 in
Overall Diameter
14 in

Details

Item
Diamond Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Max. RPM
5400 RPM
Includes
14" All-Cut Diamond Blade, Segmented
Arbor Shape
Round
Application
Cured Concrete, Reinforced Concrete, Brick, Pavers
For Use With
Makita 14" power cutters as well as competitor 14" models
Diamond Knockout
Diamond Knockout Included
Grade
Standard
For Concrete Type
Hard Concrete, Reinforced Concrete
Compatible Product Type
Power Cutter
Speed - Maximum
5,400 RPM
Material
Diamond
For Workpiece Material
Brick, Pavers
Tool Compatibility
Power Cutter

Description

  • Turbo M-notch segments provide optimal cutting experience in a wide variety of masonry materials
  • Up to 60% longer blade service life compared to standard blades
  • Undercut defense segments increase durability for consistent cutting experience
  • Up to 20% faster cutting performance compared to standard blades
  • Segment notches efficiently ejects dust from the work area for a smoother and faster cutting experience
  • Optimum bond matrix provides a faster, longer lasting, and smoother cutting diamond blade
  • Dry or wet cutting for added versatility
  • Made with high quality diamonds
  • Designed for a quality cutting experience in a variety of material including concrete, reinforced concrete, block, pavers, brick, asphalt, stone, roof tile, reinforced concrete pipe, plastic pipe, and clay pipe
  • Ideal for use with Makita 14" power cutters as well as competitor 14" models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.