Zoro Homepage

Diamond Blade, Segment, 4 1/2 in

  • Mfr # E-23313

  • Zoro # G013115682


product price: $34.97
/ea

Key Features

Arbor Size
7/8 in, 20mm, 5/8 in
Rim Type
Segmented Turbo
Blade Dia.
4-1/2 in
Includes
4-1/2" Diamond Blade, Segmented Turbo, General Purpose
Max. RPM
13300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-23313
Zoro #
G013115682
UPC #
197050353542
Country of Origin
Thailand

Dimensions

Arbor Size
7/8 in, 20mm, 5/8 in
Blade Dia.
4-1/2 in

Details

Item
Diamond Blade,Segment,4 1/2 in
Rim Type
Segmented Turbo
Includes
4-1/2" Diamond Blade, Segmented Turbo, General Purpose
Max. RPM
13300 RPM
For Use With
Angle Grinders
Application
Concrete, Block, Pavers, Brick
Tool Compatibility
Angle grinder, Tile / Glass Saw

Description

  • 50% taller (13mm) segments are designed for longer life and faster cutting
  • Up to 4x longer life than competitive blades
  • For cutting concrete, block, brick, and pavers
  • Optimum bond matrix provides a faster, longer lasting, and smoother cutting
  • Up to 45% faster cutting than turbo blades
  • Carefully tensioned for less vibration and a superior user experience
  • Strict quality control measures ensure superior performance
  • Dry or wet cutting for added versatility
  • For smoother and finer cuts in masonry products
  • Made with high quality diamonds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.