Zoro Homepage

Diamond Blade, Segmented Turbo, 5 in

  • Mfr # E-23329

  • Zoro # G113115636


product price: $39.97
/ea

Key Features

Arbor Size
7/8 in, 20mm, 5/8 in
Rim Type
Segmented Turbo
Blade Dia.
5 in
For Use With
Angle Grinders
Max. RPM
12200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-23329
Zoro #
G113115636
UPC #
197050353559
Country of Origin
Thailand

Dimensions

Arbor Size
7/8 in, 20mm, 5/8 in
Blade Dia.
5 in

Details

Item
Diamond Blade,Segmented Turbo,5 in
Rim Type
Segmented Turbo
For Use With
Angle Grinders
Max. RPM
12200 RPM
Includes
5" Diamond Blade, Segmented Turbo, General Purpose
Application
Concrete, Block, Pavers, Brick
Tool Compatibility
Angle grinder, Tile / Glass Saw

Description

  • 50% taller (13mm) segments are designed for longer life and faster cutting
  • Up to 4x longer life than competitive blades
  • For cutting concrete, block, brick, and pavers
  • Optimum bond matrix provides a faster, longer lasting, and smoother cutting
  • Up to 45% faster cutting than turbo blades
  • Carefully tensioned for less vibration and a superior user experience
  • Strict quality control measures ensure superior performance
  • Dry or wet cutting for added versatility
  • For smoother and finer cuts in masonry products
  • Made with high quality diamonds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.