Zoro Homepage

Diamond Blade Variety Pk, 7/8 in Arbor Sz

  • Mfr # E-12647

  • Zoro # G403927246


product price: $42.99
/ea

Key Features

Arbor Size
7/8 in
Rim Type
Continuous, Segmented, Turbo
Cutting Type
Wet/Dry
Materials Cut
Brick, Concrete
Blade Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-12647
Zoro #
G403927246
UPC #
088381588287
Country of Origin
Multiple

Dimensions

Arbor Size
7/8 in
Blade Dia.
4 1/2 in
Overall Diameter
4 1/2 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous, Segmented, Turbo
Cutting Type
Wet/Dry
Materials Cut
Brick, Concrete
Grade
Professional
For Use With Saw Type
Angle Grinders
Primary Material Application
Concrete
Arbor Shape
X-Lock
For Use On Concrete Type
Masonry
Blade Material
Diamond
Material
Diamond
For Workpiece Material
Block, Brick, Concrete, Masonry, Pavers
Compatible Product Type
Angle Grinder

Description

Diamond Saw Blade, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape X-Lock, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Continuous, Segmented, Turbo, Primary Material Application Concrete, Materials Cut Brick, Concrete, For Use On Concrete Type Masonry, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.