Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Drill Bit, Hex Shank 3/4

  • Mfr # E-11732

  • Zoro # G703927489


product price: $54.35
/ea

Key Features

Overall Length
2-3/4"
Shank Type - Machining
Hex
Drill Bit Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-11732
Zoro #
G703927489
UPC #
088381583954
Country of Origin
France

Dimensions

Overall Length
2-3/4"
Drill Bit Size
3/4"

Details

Item
Diamond Drill Bit,Hex Shank 3/4"
Shank Type - Machining
Hex

Description

Diamond Drill Bit,Hex Shank 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.