Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, 0.5 in, 2100 RPM

  • Mfr # XFD14Z

  • Zoro # G201929664


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyless
Drilling Capacity in Wood
3 in
Chuck Material
Metal
Number of Clutch Settings
21+Drill Mode
Clutch Style
21+1 Position Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFD14Z
Zoro #
G201929664
UPC #
088381739696
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
7 in

Details

Item
Drill
Chuck Type
Keyless
Drilling Capacity in Wood
3 in
Chuck Material
Metal
Number of Clutch Settings
21+Drill Mode
Clutch Style
21+1 Position Adjustable
Built-In Light
Yes
Voltage
18 V DC
Min. Speed
550 RPM
Number of Speed Settings
2
Brushless Motor
Yes
Charger Included
No
Max. Speed
2,100 RPM
Includes
Tool Only
Tool Weight
5.7 lb
Reversible
Reversible
Handle Type
Pistol Grip
Variable Speed
Yes
Power Source
Cordless
Cordless Drill Class
Compact
Wireless Tool Tracking
No
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Housing Material
Steel
Drill Chuck Type
Keyless
Drilling Capacity in Steel
1/2 in
Handle Material
Rubber
Maximum Speed
2,100 RPM
Minimum Speed
550 RPM
Max Speed
2,100 RPM
Safety Features
Electric Brake
Includes Battery
Tool Only
Speed - Minimum
0 RPM
Product Type
General Purpose
Built-In Light Type
Individual Light(s)
Motor Type
Brushless
Torque - Minimum
0 in-lb
Clutch Settings
1 to 21 Screwdriving Mode
Speed - Maximum
2,100 RPM
Number of Chargers Included
0
Tool Series
LXT(R)
Product Badging
(XPT) Extreme Protection Technology, Autostop, Star Protection Computer Controls(TM)
Battery Type
Pouch
Battery Platform
LXT(R)
Speed Control
Variable
Torque - Maximum
1,250 in-lb
Switch Type
Trigger

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 21+1 Position Adjustable, Handle Type Pistol Grip, Tool Weight 5.7 lb, Includes Tool Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.