Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, 1/2 in, 40V DC

  • Mfr # GAD01M1

  • Zoro # G905748042


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Chuck Size
1/2 in
Includes
(1) Chuck Key
Brushless Motor
Yes
Battery Capacity
(1) 4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAD01M1
Zoro #
G905748042
UPC #
088381742610
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
21 1/4 in

Details

Item
Drill
Voltage
40 V DC
Includes
(1) Chuck Key
Brushless Motor
Yes
Battery Capacity
(1) 4.0 Ah
Autofeed
Yes
Tool Weight
12.8 lb
Handle Type
Side Handle
Clutch Style
Adjustable
Built-In Light
Yes
Throttle Type
Button
Jobsite Light Included
Yes
Battery Series
XGT(R)
Max. Speed
1,500 RPM
Drilling Capacity in Steel
1/2 in
Gear Train
Torque Limiter
Number of Batteries Included
1
Cordless Drill Class
General Purpose
Variable Speed
Yes
Drilling Capacity in Wood
2 in, 4 5/8 in, 6 1/4 in
Reversible
Reversible
Number of Speed Settings
2
Charger Included
Yes
Charger Model
Mfr. No. DC40RA
Battery Model Number
Mfr. No. BL4040
Drill Chuck Type
Keyed
Power Source
Cordless
Minimum Speed
400 RPM
Cordless Tool Kit Contents
(1) Battery, (1) Charger, (1) Bare Tool
Torque - Minimum
0 in-lb
Tool Series
XGT(R)
Includes Autofeed
Autofeed Included
Battery Type
Pouch
Chuck Type
Keyed
Speed - Maximum
1,500 RPM
Motor Type
Brushless
Product Type
General Purpose
Battery Chemistry
Li-Ion
Battery Platform
XGT(R)
Includes Battery
Battery Included
Product Badging
(XPT) Extreme Protection Technology, Autostop, Star Protection Computer Controls(TM)
Speed Control
Variable
Speed - Minimum
400 RPM
Built-In Light Type
Individual Light(s)
Charger Manufacturing Model Number
DC40RA
Number of Chargers Included
1
Battery Manufacturing Model Number
BL4040
Safety Features
Electric Brake

Description

Drill, Voltage 40 V DC, Battery Capacity (1) 4.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Adjustable, Tool Weight 12.8 lb, Includes (1) Chuck Key

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.