Zoro Homepage

Drill, 1/2 in, 40V DC

  • Mfr # GAD01Z

  • Zoro # G505748046


product price: $589.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Chuck Size
1/2 in
Includes
Tool Only (Battery and Charger Not Included)
Brushless Motor
Yes
Clutch Style
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAD01Z
Zoro #
G505748046
UPC #
088381742580
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
21 1/4 in

Description

Drill, Voltage 40 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Adjustable, Tool Weight 12.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.