Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, 1/2 in, 40V DC

  • Mfr # GFD01Z

  • Zoro # G901814772


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Chuck Size
1/2 in
Includes
Belt Hook, Side Handle
Brushless Motor
Yes
Clutch Style
41 Electronic Adjustable (Low); 21 Electronic Adjustable (High)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFD01Z
Zoro #
G901814772
UPC #
088381894135
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
7 1/8 in

Details

Item
Drill
Voltage
40 V DC
Includes
Belt Hook, Side Handle
Brushless Motor
Yes
Clutch Style
41 Electronic Adjustable (Low); 21 Electronic Adjustable (High)
Autofeed
No
Handle Type
Pistol Grip
Tool Weight
4.3 lb
Drilling Capacity in Wood
3 in
Housing Material
Steel
Cordless Drill Class
Premium
Anti-Kick Back
No
Built-In Light
Yes
Variable Speed
Yes
Number of Clutch Settings
41+Drill Mode (Low); 21+Drill Mode (High)
Number of Speed Settings
2
Min. Speed
650 RPM
Charger Included
No
Max. Speed
2,600 RPM
Drilling Capacity in Steel
13/16 in
Reversible
Reversible
Power Source
Cordless
Drill Chuck Type
Keyless
Handle Material
Plastic, Rubber
Number of Batteries Included
0
Torque Range
0 in-lb to 1,250 in-lb
Battery Series
XGT(R)
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool
Chuck Material
Metal
Maximum Speed
2,600 RPM
Minimum Speed
650 RPM
Max Speed
2,600 RPM
Speed - Minimum
650 RPM
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Torque - Maximum
1,250 in-lb
Speed - Maximum
2,600 RPM
Clutch Settings
41+Drill Mode (Low); 21+Drill Mode (High)
Speed Control
Variable
Battery Platform
XGT(R)
Product Badging
(AFT) Active Feedback Technology, (XPT) Extreme Protection Technology, Star Protection Computer Controls(TM)
Motor Type
Brushless
Safety Features
Electric Brake
Chuck Type
Keyless
Number of Chargers Included
0
Torque - Minimum
0 in-lb
Includes Battery
Tool Only
Battery Type
Pouch
Product Type
General Purpose
Includes Anti-Kick Back
Anti-Kick Back Not Included
Tool Series
XGT(R)
Includes Autofeed
Autofeed Not Included

Description

Drill, Voltage 40 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 41 Electronic Adjustable (Low); 21 Electronic Adjustable (High), Handle Type Pistol Grip, Tool Weight 4.3 lb, Includes Belt Hook, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.