Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, 18 V DC, MAKITA

  • Mfr # XDT18ZB

  • Zoro # G303456921


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Max. Torque
1,240 in.lbs.
Battery Capacity
(1) 2.0 Ah
Includes
Tool Only (Battery and Charger Not Included)
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDT18ZB
Zoro #
G303456921
UPC #
088381733052
Country of Origin
China

Dimensions

Overall Length
5 1/4 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Max. Torque
1,240 in.lbs.
Battery Capacity
(1) 2.0 Ah
Includes
Tool Only (Battery and Charger Not Included)
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
0 - 2,000 / 0 - 4,100 IPM
Brushless Motor
Yes
Number of Speed Settings
2
Handle Type
Pistol Grip
Tool Weight
2.6 lb
Series
18V LXT
Bearing Design
Ball
Cordless Tool Kit Contents
(1) Bare Tool
Cordless Drill Class
Subcompact
Charger Included
No
Max. Speed
3,000 RPM
Minimum Speed
0 RPM
Battery Series
LXT(R)
Built-In Light
Yes
Variable Speed
Yes
Handle Material
Rubber
Tool Series
LXT(R)
Product Type
General Purpose
Built-In Light Type
Individual Light(s)
Chuck Type
Keyless
Speed - Minimum
0 RPM
Product Badging
Autostop
Speed Control
Variable
Number of Chargers Included
0
Battery Platform
LXT(R)
Motor Type
Brushless
Torque - Maximum
1,240 in-lb
Torque - Minimum
0 in-lb
Speed - Maximum
3,000 RPM
Safety Features
Electric Brake
Battery Chemistry
Li-Ion

Description

Drill, Chuck Size 1/4 in, Voltage 18 V, Series 18V LXT, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 2.0Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.