Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, 7/16 in, 40V DC

  • Mfr # GAD02M1

  • Zoro # G505747988


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Chuck Size
7/16 in
Includes
(1) 40V MAX XGT(R) 4.0Ah Battery (Bl4040), (1) 40V MAX XGT(R) Rapid Optimum Charger (Dc40ra)
Brushless Motor
Yes
Battery Capacity
(1) 4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAD02M1
Zoro #
G505747988
UPC #
088381742696
Country of Origin
Multiple

Dimensions

Chuck Size
7/16 in
Overall Length
21 1/2 in

Details

Item
Drill
Voltage
40 V DC
Includes
(1) 40V MAX XGT(R) 4.0Ah Battery (Bl4040), (1) 40V MAX XGT(R) Rapid Optimum Charger (Dc40ra)
Brushless Motor
Yes
Battery Capacity
(1) 4.0 Ah
Clutch Style
Adjustable
Autofeed
Yes
Handle Type
Side Handle
Tool Weight
11.9 lb
Throttle Type
Button
Charger Included
Yes
Drilling Capacity in Steel
1/2 in
Variable Speed
Yes
Cordless Drill Class
General Purpose
Charger Model
Mfr. No. DC40RA
Jobsite Light Included
Yes
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Number of Speed Settings
2
Battery Model Number
Mfr. No. BL4040
Max. Speed
1,500 RPM
Battery Series
XGT(R)
Built-In Light
Yes
Minimum Speed
400 RPM
Power Source
Cordless
Drilling Capacity in Wood
2 in, 4 5/8 in, 6 1/4 in
Gear Train
Torque Limiter
Number of Batteries Included
1
Reversible
Reversible
Number of Chargers Included
1
Safety Features
Electric Brake
Includes Battery
Battery Included
Chuck Type
Keyless
Product Type
General Purpose
Speed - Minimum
400 RPM
Battery Type
Pouch
Torque - Minimum
0 in-lb
Built-In Light Type
Individual Light(s)
Battery Platform
XGT(R)
Tool Series
XGT(R)
Battery Chemistry
Li-Ion
Includes Autofeed
Autofeed Included
Speed Control
Variable
Battery Manufacturing Model Number
BL4040
Motor Type
Brushless
Speed - Maximum
1,500 RPM
Charger Manufacturing Model Number
DC40RA
Product Badging
(XPT) Extreme Protection Technology, Autostop, Star Protection Computer Controls(TM)

Description

Drill, Voltage 40 V DC, Battery Capacity (1) 4.0 Ah, Brushless Motor Yes, Chuck Size 7/16 in, Clutch Style Adjustable, Tool Weight 11.9 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.