Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, 7/16 in, 40V DC

  • Mfr # GAD02Z

  • Zoro # G905748035


product price: $590.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Chuck Size
7/16 in
Includes
Tool Only (Battery and Charger Not Included)
Brushless Motor
Yes
Autofeed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAD02Z
Zoro #
G905748035
UPC #
088381742672
Country of Origin
Multiple

Dimensions

Chuck Size
7/16 in
Overall Length
21 1/4 in

Details

Item
Drill
Voltage
40 V DC
Includes
Tool Only (Battery and Charger Not Included)
Brushless Motor
Yes
Autofeed
Yes
Handle Type
Side Handle
Tool Weight
11.9 lb
Clutch Style
Adjustable
Cordless Drill Class
General Purpose
Charger Model
Mfr. No. DC40RA
Minimum Speed
400 RPM
Built-In Light
Yes
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Wood
2 in, 4 5/8 in, 6 1/4 in
Variable Speed
Yes
Max. Speed
1,500 RPM
Throttle Type
Button
Battery Model Number
Mfr. No. BL4025, Mfr. No. BL4040
Number of Batteries Included
0
Battery Series
XGT(R)
Cordless Tool Kit Contents
(1) Bare Tool
Jobsite Light Included
Yes
Number of Speed Settings
2
Power Source
Cordless
Reversible
Reversible
Gear Train
Torque Limiter
Tool Series
XGT(R)
Includes Autofeed
Autofeed Included
Includes Battery
Tool Only
Torque - Minimum
0 in-lb
Speed - Minimum
400 RPM
Number of Chargers Included
0
Battery Platform
XGT(R)
Battery Chemistry
Li-Ion
Product Badging
(XPT) Extreme Protection Technology, Autostop, Star Protection Computer Controls(TM)
Battery Type
Pouch
Built-In Light Type
Individual Light(s)
Chuck Type
Keyless
Speed Control
Variable
Safety Features
Electric Brake
Speed - Maximum
1,500 RPM
Motor Type
Brushless
Product Type
General Purpose

Description

Drill, Voltage 40 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 7/16 in, Clutch Style Adjustable, Tool Weight 11.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.