Zoro Homepage

Drill Kit, 1/2 in, 40V DC

  • Mfr # GFD01D

  • Zoro # G401814821


product price: $529.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Chuck Size
1/2 in
Includes
Belt Hook, Side Handle, Tool Bag
Brushless Motor
Yes
Battery Capacity
(2) 2.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFD01D
Zoro #
G401814821
UPC #
088381894159
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
7 1/8 in

Details

Item
Drill Kit
Voltage
40 V DC
Includes
Belt Hook, Side Handle, Tool Bag
Brushless Motor
Yes
Battery Capacity
(2) 2.5 Ah
Clutch Style
41 Electronic Adjustable (Low); 21 Electronic Adjustable (High)
Handle Type
Pistol Grip
Tool Weight
4.3 lb
Autofeed
No
Variable Speed
Yes
Drill Chuck Type
Keyless
Number of Clutch Settings
41+Drill Mode (Low); 21+Drill Mode (High)
Torque Range
0 in-lb to 1,250 in-lb
Reversible
Reversible
Charger Model
373WA9
Battery Model No.
373WA7
Max. Speed
2,600 RPM
Drilling Capacity in Wood
3 in
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Housing Material
Steel
Battery Series
XGT(R)
Power Source
Cordless
Charger Included
Yes
Anti-Kick Back
No
Drilling Capacity in Steel
13/16 in
Min. Speed
650 RPM
Built-In Light
Yes
Cordless Drill Class
Premium
Wireless Tool Tracking
No
Chuck Material
Metal
Handle Material
Plastic, Rubber
Number of Speed Settings
2
Number of Batteries Included
1
Minimum Speed
650 RPM
Maximum Speed
2,600 RPM
Battery Model Number
373WA7
Max Speed
2,600 RPM
Torque - Minimum
0 in-lb
Product Badging
(AFT) Active Feedback Technology, (XPT) Extreme Protection Technology, Star Protection Computer Controls(TM)
Battery Type
Pouch
Number of Chargers Included
1
Product Type
General Purpose
Speed - Maximum
2,600 RPM
Includes Battery
Battery Included
Torque - Maximum
1,250 in-lb
Tool Series
XGT(R)
Motor Type
Brushless
Includes Autofeed
Autofeed Not Included
Battery Manufacturing Model Number
BL4040
Speed Control
Variable
Battery Platform
XGT(R)
Speed - Minimum
650 RPM
Includes Anti-Kick Back
Anti-Kick Back Not Included
Safety Features
Electric Brake
Clutch Settings
41+Drill Mode (Low); 21+Drill Mode (High)
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Chuck Type
Keyless

Description

Drill Kit, Voltage 40 V DC, Battery Capacity (2) 2.5 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 41 Electronic Adjustable (Low); 21 Electronic Adjustable (High), Handle Type Pistol Grip, Tool Weight 4.3 lb, Includes Belt Hook, Side Handle, Tool Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.