Driver-Drill, 550 RPM; 1800 RPM, 18 V DC

  • Mfr # XFD16Z

  • Zoro # G814545268


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Includes
LED Light
Features
Compact and Ergonomic Design, Improved Bit Gripping Strength and Durability, Versatility
Tool Weight
4.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFD16Z
Zoro #
G814545268
UPC #
088381775694
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/2 in
Overall Length
6 7/8 in

Details

Item
Driver-Drill
Voltage
18 V DC
Includes
LED Light
Features
Compact and Ergonomic Design, Improved Bit Gripping Strength and Durability, Versatility
Tool Weight
4.6 lb
Clutch Style
Self Ratcheting
Handle Type
Pistol Grip
Battery Platform
LXT(R)
Includes Battery
Tool Only
Handle Material
Rubber
Reversible
Reversible
No Load Speed
550 RPM, 1,800 RPM
Tool Series
LXT(R)
Speed Control
Variable
Number of Batteries Included
0
Battery Chemistry
Li-Ion
Throttle Type
Trigger
Number of Speed Settings
2
Battery Series
LXT(R)
Product Type
Cordless Driver-Drill
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Torque - Maximum
970 in-lb
Battery Type
Pouch
Housing Material
Metal
Power Source
Cordless
Number of Chargers Included
0
Speed - Maximum
1,800 RPM

Description

Driver-Drill, Chuck Size 1/4 in, Voltage 18 V DC, Clutch Style Self Ratcheting, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features Compact and Ergonomic Design, Improved Bit Gripping Strength and Durability, Versatility, Tool Weight 4.6 lb, Includes LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.