Zoro Homepage

Driver-DrillKit, 550RPM;1800RPM, 18VDC

  • Mfr # XFD16T

  • Zoro # G214545257


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Includes
(2) 18V LXT Lithium-Ion Batteries, Rapid Charger and Bag
Battery Capacity
5.0 Ah
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFD16T
Zoro #
G214545257
UPC #
088381775724
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/2 in
Overall Length
6 7/8 in

Details

Item
Driver-Drill Kit
Voltage
18 V DC
Includes
(2) 18V LXT Lithium-Ion Batteries, Rapid Charger and Bag
Battery Capacity
5.0 Ah
Handle Type
Pistol Grip
Tool Weight
4.6 lb
Features
Compact and Ergonomic Design, Improved Bit Gripping Strength and Durability, Versatility
Clutch Style
Self Ratcheting
Charger Manufacturing Model Number
DC18RC, DC18RD, DC18RE, DC18SD, DC18SE, DC18SF, DC18SH, DC18WC
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Battery Series
LXT(R)
Power Source
Cordless
Handle Material
Rubber
Battery Type
Pouch
Number of Chargers Included
1
Number of Speed Settings
2
Battery Chemistry
Li-Ion
Product Type
Cordless Driver-Drill Kit
Speed Control
Variable
Speed - Maximum
1,800 RPM
Throttle Type
Trigger
Battery Platform
LXT(R)
Tool Series
LXT(R)
Housing Material
Metal
Number of Batteries Included
2
No Load Speed
550 RPM, 1,800 RPM
Battery Manufacturing Model Number
BL1815N, BL1820B, BL1830B, BL1840B, BL1850B, BL1860B
Torque - Maximum
970 in-lb
Reversible
Reversible
Includes Battery
Battery Included

Description

Driver-Drill Kit, Chuck Size 1/4 in, Voltage 18 V DC, Clutch Style Self Ratcheting, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Features Compact and Ergonomic Design, Improved Bit Gripping Strength and Durability, Versatility, Tool Weight 4.6 lb, Includes (2) 18V LXT Lithium-Ion Batteries, Rapid Charger and Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.