Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Bag, BO4556K

  • Mfr # 166078-4

  • Zoro # G3998989


product price: $18.79
/ea

Key Features

Product Type
Dust Bag
Overall Width
3 in
Overall Length
3 in
Overall Diameter
3 in
Compatible Manufacturer Model Number
BO4556K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166078-4
Zoro #
G3998989
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Length
3 in
Overall Diameter
3 in
Diameter
3 in

Details

Item
Dust Bag
Product Type
Dust Bag
Compatible Manufacturer Model Number
BO4556K
Number of Pieces
1

Description

Dust Bag, Product Type Dust Bag, Compatible Manufacturer Model Number BO4556K, Number of Pieces 1, Overall Diameter 3 in, Overall Width 3 in, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.