Dust Extracting Attachment
Mfr # 193449-2
Zoro # G0701401
product price: $24.49
/eaKey Features
Height
2
Length
6 in
Width
4
For Use With
Dry Wall Cut-Out
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193449-2
Zoro #
G0701401
UPC #
088381160490
Country of Origin
Multiple
Dimensions
Height
2
Length
6 in
Width
4
Details
Item
Dust Extracting Base
For Use With
Dry Wall Cut-Out
Material
Plastic
Description
Dust Extracting Base, For Use With Dry Wall Cut-Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.