Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Extracting Attachment, 9032 Belt Sander

  • Mfr # 122652-8

  • Zoro # G0701386


product price: $11.69
/ea

Key Features

Material
Plastic
Length
3/4"
For Use With
Belt Sander
Includes
Dust Extracting Attachment
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122652-8
Zoro #
G0701386
UPC #
088381164030
Country of Origin
Multiple

Dimensions

Length
3/4"
Overall Width
1 1/2 in
Overall Diameter
3/4 in
Overall Length
3/4 in
Diameter
3/4 in

Details

Material
Plastic
Item
Dust Collection Nozzle
For Use With
Belt Sander
Includes
Dust Extracting Attachment
Product Type
Hose Adapter
Number of Pieces
1
Compatible Manufacturer Model Number
9032

Description

Dust Collection Nozzle, Product Type Hose Adapter, Compatible Manufacturer Model Number 9032, Number of Pieces 1, Overall Diameter 3/4 in, Overall Width 1 1/2 in, Overall Length 3/4 in, Includes Dust Extracting Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.