Dust Extracting Attachment, Fixed Base
Mfr # 195559-1
Zoro # G0701261
product price: $13.99
/eaKey Features
Height
2 1/2 in
Length
2 1/2 in
Width
6 1/2 in
For Use With
Dust Extraction While Routing
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195559-1
Zoro #
G0701261
UPC #
088381411295
Country of Origin
China
Dimensions
Height
2 1/2 in
Length
2 1/2 in
Width
6 1/2 in
Overall Width
6 1/2 in
Overall Length
2 1/2 in
Details
Item
Dust Nozzle
For Use With
Dust Extraction While Routing
Material
Plastic
Includes
Dust Extracting Attachment, Fixed Base
Number of Pieces
2
Product Type
Dust Nozzle
Compatible Manufacturer Model Number
RT0700C, RT0701C, XTR01
Description
Dust Nozzle, Product Type Dust Nozzle, Compatible Manufacturer Model Number RT0700C, RT0701C, XTR01, Number of Pieces 2, Wrench Size Not Applicable, Includes Dust Extracting Attachment, Fixed Base, Compatible Grainger Model Number 34G802, Material Plastic, Overall Length 2 1/2 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.