Dust Extracting Attachment, KP312 Planer
Mfr # 193733-5
Zoro # G0701331
product price: $53.99
/eaKey Features
Material
Plastic
Length
2"
For Use With
Planer
Compatible Manufacturer Model Number
KP312
Product Type
Dust Nozzles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193733-5
Zoro #
G0701331
UPC #
088381182492
Country of Origin
Multiple
Dimensions
Length
2"
Details
Material
Plastic
For Use With
Planer
Item
Dust Collection Nozzle
Compatible Manufacturer Model Number
KP312
Product Type
Dust Nozzles
Number of Pieces
1
Description
Dust Collection Nozzle, Product Type Dust Nozzles, Compatible Manufacturer Model Number KP312, Material Plastic, Number of Pieces 1, Compatible Grainger Model Number 14F144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.