Dust Extracting Attachment
Mfr # P-80023
Zoro # G0701255
product price: $18.95
/eaKey Features
Material
Plastic
Length
9 1/2 in
For Use With
Plunge Router
Includes
Dust Extracting Attachment
Product Type
Dust Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-80023
Zoro #
G0701255
UPC #
088381962872
Country of Origin
Multiple
Dimensions
Length
9 1/2 in
Overall Length
9 1/2 in
Details
Material
Plastic
Item
Dust Nozzle
For Use With
Plunge Router
Includes
Dust Extracting Attachment
Product Type
Dust Nozzle
Compatible Manufacturer Model Number
RP1800, RP2301F
Number of Pieces
1
Description
Dust Nozzle, Product Type Dust Nozzle, Compatible Manufacturer Model Number RP1800, RP2301F, Number of Pieces 1, Wrench Size Not Applicable, Includes Dust Extracting Attachment, Compatible Grainger Model Number 14F182, Material Plastic, Overall Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.