Zoro Homepage

Dust Extracting Attachment, Plunge Base

  • Mfr # 194733-8

  • Zoro # G0701359


product price: $14.75
/ea

Key Features

Material
Plastic
Length
3 3/4 in
For Use With
Compact Router
Includes
Dust Extracting Attachment, Plunge Base
Product Type
Dust Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194733-8
Zoro #
G0701359
UPC #
088381358972
Country of Origin
China

Dimensions

Length
3 3/4 in
Overall Length
3 3/4 in

Details

Material
Plastic
For Use With
Compact Router
Item
Dust Nozzle
Includes
Dust Extracting Attachment, Plunge Base
Product Type
Dust Nozzle
Number of Pieces
2
Compatible Manufacturer Model Number
RP0900, RT0700C, RT0701C, XTR01

Description

Dust Nozzle, Product Type Dust Nozzle, Compatible Manufacturer Model Number RP0900, RT0700C, RT0701C, XTR01, Number of Pieces 2, Wrench Size Not Applicable, Includes Dust Extracting Attachment, Plunge Base, Compatible Grainger Model Number 34G802, Material Plastic, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.