Zoro Homepage

Dust Extracting Vacuum Head Set, 3612BRA

  • Mfr # 192035-6

  • Zoro # G3992899


product price: $30.15
/ea

Key Features

Material
Plastic
Includes
Dust Extracting Attachment
Number of Pieces
1
Compatible Manufacturer Model Number
3606, 3612/C, 3621
Product Type
Dust Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192035-6
Zoro #
G3992899
UPC #
-
Country of Origin
Japan

Details

Material
Plastic
Item
Dust Nozzle
Includes
Dust Extracting Attachment
Number of Pieces
1
Compatible Manufacturer Model Number
3606, 3612/C, 3621
Product Type
Dust Nozzle

Description

Dust Nozzle, Product Type Dust Nozzle, Compatible Manufacturer Model Number 3606, 3612/C, 3621, Number of Pieces 1, Wrench Size Not Applicable, Includes Dust Extracting Attachment, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.