Dust Extraction Cup Adapter
Mfr # 191L91-5
Zoro # G003456849
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Number of Pieces
1
Application
Drilling
Hose Connector Type
Adapter
Product Type
Adapter
Kit Contents
Spacer Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191L91-5
Zoro #
G003456849
UPC #
088381567411
Country of Origin
China
Details
Item
Dust Extraction Cup Adapter
Number of Pieces
1
Application
Drilling
Hose Connector Type
Adapter
Product Type
Adapter
Kit Contents
Spacer Set
Compatible Tool Type
Rotary Hammers
Solid Bit Optimal Drilling Range in Concrete
Not Rated
Compatible with Manufacturer Part Number
195173-3, HR3001C, HR3011FC
Extractor Mounting Location
On-Tool
Compatible Grainger Part Number
36JA05, 783X87, 783X88
Description
Dust Extraction Cup Adapter, Extractor Mounting Location On-Tool, Application Drilling, Solid Bit Optimal Drilling Range in Concrete Not Rated, Product Type Adapter, Compatible with Manufacturer Part Number 195173-3, HR3001C, HR3011FC, Compatible with Grainger Part Number 36JA05, 783X87, 783X88, Kit Contents Spacer Set, Number of Pieces 1, Compatible Tool Type Rotary Hammers, Hose Connector Type Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.