Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edger Couple Shaft Attachment

  • Mfr # EE400MP

  • Zoro # G903456864


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Includes
8 in Edger Blade
Overall Width
5 1/8 in
Overall Height
11 1/2 in
Material
Metal
Overall Length
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE400MP
Zoro #
G903456864
UPC #
088381436977
Country of Origin
China

Dimensions

Overall Width
5 1/8 in
Overall Height
11 1/2 in
Overall Length
34 1/2 in
Blade Length
8 in

Details

Item
Edger Couple Shaft Attachment
Includes
8 in Edger Blade
Material
Metal
Compatible Brands
Makita
Product Type
Edger Attachment
Compatible Product Type
Couple Shaft Power Head

Description

Edger Couple Shaft Attachment, Product Type Edger Attachment, Overall Width 5 1/8 in, Overall Length 34 1/2 in, Compatible Product Type Couple Shaft Power Head, Includes 8 in Edger Blade, Material Metal, Overall Height 11 1/2 in, Compatible Brands Makita, Blade Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.