Extension Handle
- Mfr # 1915N6-8
- Zoro # G223356189
product price:Â
$
363.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Rebar Tying Stand-Up Extension Handle
Number of Batteries Included
0
Number of Chargers Included
0
Features
Fits Chest Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1915N6-8
- Zoro #
- G223356189
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
Details
- Item
- Extension Handle
- Includes
- Rebar Tying Stand-Up Extension Handle
- Number of Batteries Included
- 0
- Number of Chargers Included
- 0
- Features
Description
Extension Handle, Voltage Not Applicable, Maximum Rebar Size Combination Not Applicable, Tying Speed Not Applicable, Maximum Ties per Coil Not Applicable, Cordless Tool Kit Contents Not Applicable, Brushless Motor Not Applicable, Minimum Rebar Size Combination Not Applicable, Battery Capacity Not Applicable, Compatible Wire Gauge Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.