Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Cement Shear

  • Mfr # JS8000

  • Zoro # G8478592


product price: $414.00
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
6.5 V
Voltage
120V AC
Corded/Cordless
Corded
Bearings
Ball
Includes
Hex Wrench (783221-6), Shear Blade, Center (725129-8), Tool Case (824780-2), (2) Shear Blade Set (725130-3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JS8000
Zoro #
G8478592
UPC #
088381078191
Country of Origin
China

Dimensions

Tool Length (In.)
13 5/8 in
Overall Height
8 3/4 in
Overall Width
2 3/4 in
Overall Length
13 5/8 in
Cord Length
8 ft
Maximum Fiber Cement Thickness
5/16 in

Details

Item
Fiber Cement Shear
Amps @ 120V
6.5 V
Voltage
120V AC
Corded/Cordless
Corded
Bearings
Ball
Includes
Hex Wrench (783221-6), Shear Blade, Center (725129-8), Tool Case (824780-2), (2) Shear Blade Set (725130-3)
Tool Weight (Lb.)
4.8 lb
No Load Strokes/Minute
0 to 2500
Corded/Banded
Corded
Cord
8 ft
Tool Weight
4.8 lb
Features
Protected Drive Spindle, Single-Piece Shear Head is Machined From Precisely Milled Aluminum to Ensure Blades Cut Straight, Solid Steel Blades Cut Clean, Straight Lines
Application
Fiber Cement Cutting
Speed Setting
Variable Speed
Current
6.5 A
Power Source
Corded
Kit Contents
(1) Hex Wrench, (1) Shear Blade Center, (1) Tool Case, (2) Shear Blade Set
Maximum Strokes per Minute
2,500 stroke/min
Throttle Type
Trigger
Blades Included
Yes
Number of Pieces
4
Locking
Lock-On
Blade Material
Steel
Housing Material
Cast Aluminum
Cutting Head Rotation
No

Description

Fiber Cement Shear, Maximum Fiber Cement Thickness 5/16 in, Maximum Strokes per Minute 2,500 stroke/min, Locking Lock-On, Cutting Head Rotation No, Current 6.5 A, Voltage 120V AC, Power Source Corded, Application Fiber Cement Cutting, Blade Material Steel, Blades Included Yes, Cord Length 8 ft, Features Protected Drive Spindle, Single-Piece Shear Head is Machined From Precisely Milled Aluminum to Ensure Blades Cut Straight, Solid Steel Blades Cut Clean, Straight Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.